LAMP LED BR30, 12W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LAMP LED BR30, 12W 2700K

ACCULAMP

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR218KCE
  • Mfr. Model # 218KCE
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs
Compare

Technical Specs

  • Bulb Shape BR30
  • Watts 12.0
  • Voltage 120
  • Bulb Beam Angle 110 Degrees
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Manufacturers Warranty Length 5 yr.
  • Color Tuning No
  • Wattage Equivalency 65 W INC/16 W CFL
  • Colour Temperature 2,700 K
  • Overall Length 4-1/8"
  • Rated Life 35,000 hr.
  • Light Technology LED
  • Item LED Lamp
  • Energy Star Compliant No
  • Standards UL/Damp Location
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 850
  • Color Rendering Index 80.0
  • Bulb Operating Temp. Range -22 Degrees C - 113 Degrees C
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 2,700 - 2,999K, Soft White
  • Amps 0.07
  • Trade Number BR30
  • Bulb Dia. 3-3/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list