LAMP LED BR20, 8W, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LAMP LED BR20, 8W, 2700K

ACCULAMP

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR218KC3
  • Mfr. Model # 218KC3
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs
Compare

Technical Specs

  • Item LED Lamp
  • Voltage 120
  • Standards UL/Damp Location
  • Watts 8.0
  • Energy Star Compliant No
  • Bulb Beam Angle 110 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Shape BR20
  • Bulb Type Reflector
  • Lumens 500
  • Dimmable Yes
  • Color Rendering Index 80.0
  • Bulb Manufacturers Warranty Length 5 yr.
  • Bulb Operating Temp. Range -22 Degrees C - 113 Degrees C
  • Bulb Base Type Medium Screw (E26)
  • Color Tuning No
  • Light Appearance 2,700 - 2,999K, Soft White
  • Colour Temperature 2700K
  • Amps 0.06

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list