!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP INCAND 75W RGH SERV 46895

LAMP INCAND 75W RGH SERV 46895

GE LIGHTING

LAMP INCAND 75W RGH SERV 46895 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP INCAND 75W RGH SERV 46895

LAMP INCAND 75W RGH SERV 46895

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GEL75ARSSTGPQ16
  • Mfr. Model # 75ARSSTGPQ16
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Incandescent/halogen lamp. Watts 75. Bulb A21. Diameter 2-5/8 inch with medium base. Rough service, inside frost, Saf-T-Guard(R), shatter resistant. Volts 120. Rated average life 1000 hours. Maximum overall length 5-1/4 inches. Light output lumens 740. Ca

Technical Specs

  • Item GE SAF-T-GARD 75
  • Bulb Shape A21
  • Lumens 715 lm
  • Shatter-Resistant Yes
  • Voltage 120 V
  • Bulb Type Linear/Circline/U-Bend
  • Overall Length 5-1/4"
  • Bulb Base Type Screw Terminals
  • Bulb Finish Coated
  • Light Technology Incandescent
  • Trade Number 75A/RS/STG/SR
  • Watts 75.0
  • Rated Life 1,000 hr.
  • Bulb Dia. 2 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list