!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP INCAND 72532

LAMP INCAND 72532

GE LIGHTING

LAMP INCAND  72532 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP INCAND 72532

LAMP INCAND 72532

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GEL150A21RS-PKG
  • Mfr. Model # 150A21RS-PKG
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Incandescent/halogen lamp, 150W, A21 bulb, 2-5/8 in. diameter with medium base, inside frost, 130V, rated average life 1000 hours (2600 at 120V), maximum overall length 5-3/8 in., light output lumens 2065 (1580 at 120V), 60 per case.

Technical Specs

  • Item Light 150/133 W
  • Bulb Shape A21
  • Colour Temperature 2,800 K
  • Light Technology Incandescent
  • Trade Number 150A21/RS
  • Watts 150
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Three-Way No
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Screw Terminals
  • Bulb Finish Frosted
  • Lumens 2065 lm
  • Shatter-Resistant Yes
  • Voltage 130 V
  • Bulb Primary Application General Purpose
  • Rated Life 1,000 hr.
  • Light Appearance 2,700 - 2,999K, Soft White
  • Rough Service Yes
  • Overall Length 8-1/4"
  • Bulb Dia. 3 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list