LAMP,HALOGEN,29BM,FROST,120V,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LAMP,HALOGEN,29BM,FROST,120V,PK2

LUMAPRO

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE38G498
  • Mfr. Model # 38G498
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.11 lbs
Compare

Product Details

Halogen Light Bulb, Lamp Type Blunt Tip, Lamp Shape B10 Lamp Shape, Base Type Medium Screw (E26), 29 Watts, 120 Voltage, Lamp Dia. 1-1/4 In., Lamp Finish Frost, Initial Lumens 380, Colour Temperature (K) 2,700 K, Lamp Designation 29B10/H/F, Average Life 1

Technical Specs

  • Bulb Shape B10
  • Item Halogen Lamp
  • Voltage 120
  • Watts 29
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Bulb Type Decorative
  • Lumens 380
  • Dimmable Yes
  • Three-Way No
  • Bulb Primary Application Chandeliers
  • Bulb Housing Glass
  • High Output Yes
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Minimum Starting Temperature -40 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White
  • Colour Temperature 2,700 K
  • Overall Length 3-3/4"
  • Trade Number 29B10/H/F
  • Bulb Dia. 1-1/4"
  • Rated Life 1,500 hr.
  • Light Technology Halogen

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list