!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
L-BOXX 2

L-BOXX 2

BOSCH

L-BOXX 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
L-BOXX 2

L-BOXX 2

BOSCH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BOSCHLBOXX2
  • Mfr. Model # CHLBOXX2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item L-BOXX(R) 2 Storage Box
  • Overall Depth 14"
  • Overall Width 17-1/2"
  • Colour Blue
  • Number of Compartments 1
  • Compatible Modular System L-Boxx System
  • Features 6" x 14" x 1-3/4"
  • Handle Type Large Front Handle
  • Includes Keys No
  • Number of Boxes 1
  • Number of Drawers 1
  • Number of Keys Included 0
  • Series L
  • Material Plastic
  • Overall Height 6"
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes Casters No
  • Interior Dimensions 171/2 L x 14 W x 6 H
  • Number of Dividers 3
  • Number of Handles 3
  • Number of Trays 0
  • Stackable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list