KWIK SEAL PLUS WHITE 162ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

KWIK SEAL PLUS WHITE 162ML

DAP

http://catalogue.grainger.ca/2017?hybris=true
  • Item # DAP71005
  • Mfr. Model # 71005
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs
Compare

Technical Specs

  • Application Interior
  • Colour White
  • For Use With Caulking and Sealaing Around Plumbing Fixtures, Countertops, Tubs, Tiles
  • Size 162mL
  • Includes Microban Anti-Microbial Agent
  • Item Kwik Seal Plus White 162mL
  • Begins to Harden 15 min.
  • VOC 33.5 g/L
  • Dry Time 30 min.
  • Specific Gravity 1.65 +/- .05
  • Full Cure 24 hr.
  • Sealant Container Tube
  • Sealant Base Acrylic
  • Sealant Color Family Whites
  • Adhesive Grouping Caulk

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list