KIT HAMMER DEMOLITION SDS MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KIT HAMMER DEMOLITION SDS MAX

DEWALT

Web Price : $1,506.84 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # BLDD25901K
  • Mfr. Model # D25901K
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 413
  • Shipping Weight 36.94 lbs

Product Details

SDS Max demolition hammer kit. Active Vibration Control (AVC) reduces vibration resulting in less user fatigue and more productivity. Non-air pumping beatpiece eliminate masonry dust from entering the unit extending tool and seal life.

Technical Specs

  • Blows per Minute 1,020 - 2,040
  • Features Shocks Active Vibration Control(R), 19 Setting Electronic Variable Speed Dial, One Hand Chisel Rotation 12 Position
  • Handle Type Variable Position Side Handle
  • Item Demolition Hammer Kit
  • Includes Side Handle, Heavy Duty Kit Box
  • Drive System SDS Max
  • Tool Weight 22.8 lbs.
  • Tool Length 26-3/4"
  • Demolition Tool Product Grouping Demolition Hammer Kits
  • Impact Energy 14.0 ft.-lb.
  • Amps 14.0
  • Corded/Cordless Corded
  • Voltage 120VAC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list