KIT DRILL/HCKZL M18 CRDLS COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

KIT DRILL/HCKZL M18 CRDLS COMPACT

MILWAUKEE

Web Price : $591.93 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTL2695-22
  • Mfr. Model # 2695-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 395
  • Shipping Weight 14.53 lbs

Product Details

The 2695-22 M18(TM) 2-tool combo kit includes a 1/2" hammer drill driver and the HACKZALL(R) one-handed reciprocating saw. The M18(TM) cordless system delivers more torque, more power, and longer run-time than the competition.

Technical Specs

  • Item 2 Piece Combo Kit
  • Voltage 18
  • No. of Batteries Included 2
  • Includes (2) Batteries, 1 Hr. Charger
  • Corded/Cordless Cordless
  • Battery Included (2) 48-11-1828
  • Charger 48-59-1812
  • Hammer Drill 2607-20
  • Max. Torque 550 in.-lb.
  • Cordless Tools Included Hammer Drill, Reciprocating Saw
  • Number of Tools 2
  • Battery Capacity 3.0 Ah
  • Series M18(TM)
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 2PYZ8
  • Carrying Case (1) Contractor Bag
  • Reciprocating Saw 2625-20

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list