!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
KEY HEX SET METRIC LONG SERIES

KEY HEX SET METRIC LONG SERIES

WESTWARD

KEY HEX SET METRIC LONG SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEY HEX SET METRIC LONG SERIES

KEY HEX SET METRIC LONG SERIES

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWMHKLC10
  • Mfr. Model # MHKLC10
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs
Suggested Replacement Product
HEX KEY SET,1.5 - 10MM,L-SHAPED,LON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.95 / EACH

EHC: EHC :

Product Details

10 piece long series metric Hex key set has plastic holder for easy storage and size selection. Manufactured from chrome molybdenum for strength and durability.

Technical Specs

  • Item Long Metric Hex Key Set With Clip
  • Measurement Type Metric
  • Includes Plastic Holder for Easy Storage and Selection
  • Number of Pieces 10
  • Handle Material Chrome Molybdenum Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list