!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JUG PLASTIC 64 OZ

JUG PLASTIC 64 OZ

VESTIL

JUG PLASTIC 64 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JUG PLASTIC 64 OZ

JUG PLASTIC 64 OZ

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESJUG64
  • Mfr. Model # JUG64
  • UNSPSC # 24112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.178 lbs

Product Details

Round plastic jug is for use in industrial and commercial applications. Ideal for storing or transporting a variety of liquids. Lightweight, natural colour, FDA compliant high density polyethylene (HDPE) construction. High-density polyethylene (HDPE) closure with EVA liner.

Technical Specs

  • Item Round Plastic Jug
  • Labware Body Material Polyethylene (PE)
  • Autoclavable No
  • Labware Body Colour White
  • Labware Height - English 9.84"
  • Includes Closure Yes
  • Labware Basic Material Plastic
  • Includes Threaded Cap
  • Labware Width - English 4.625"
  • Labware Capacity - English 64 oz
  • Carboy/Jerrican/Jug Shape Cylindrical
  • Carboy/Jerrican/Jug Item Jug
  • Labware Closure Material Polyethylene (PE)
  • Brim Capacity 0.95"
  • Labware Closure Type Screw On
  • For Use With Liquids
  • Diameter 4-5/8"
  • Labware Depth - English 4.625"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list