JACKET HEATED M12 - CAMO LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

JACKET HEATED M12 - CAMO LARGE

MILWAUKEE

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTL2333L
  • Mfr. Model # 2333L
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Technical Specs

  • Item Heated Jacket
  • Gender Men's
  • Heat Setting 3
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Closure Type Zipper
  • Insulated Yes
  • Material 100% Polyester
  • Includes Battery, Charger
  • Size Large
  • Battery Included Lithium-Ion
  • Heating Time Up to 6 hr.
  • Colour Camo
  • Fits Chest Size 50"
  • Length 28"
  • Sleeve Length 36-3/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list