JACKET COTTON DUCK BROWN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

JACKET COTTON DUCK BROWN S

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR4KXF5
  • Mfr. Model # 4KXF5
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2314
  • Shipping Weight 2.43 lbs
Compare

Product Details

12 oz. cotton duck work jacket. Quilt lined. Zipper closure. 3 pockets, I inside, 2 outside waist pockets. 16 CFR part 1610 Standard. Brown. Available in sizes Small to 3X-Large.

Technical Specs

  • Item Work Jacket
  • Size Small
  • Colour Brown
  • Lining Material Nylon/Polyester
  • Fabric Weight 12 oz.
  • Number of Outside Pockets 2
  • Gender Men's
  • Fits Chest Size 44" - 46"
  • Material Quilt-Lined Cotton Duck
  • Closure Type Zipper
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list