JACK STABIL TRAILER RATCHET 39-51IN close
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
JACK STABIL TRAILER RATCHET 39-51IN

VESTIL

Web Price : $780.71 / EACH

This item requires special shipping, additional charges may apply.
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
  • Item # VESLO-J
  • Mfr. Model # LO-J
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Product Details

Trailer stabilizing jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Made of high strength steel.

Technical Specs

  • Finish Powder Coated
  • Type E
  • Construction Steel
  • Load Capacity 100,000 lbs.
  • Lifting Capacity 40,000 lbs.
  • Lift Range 39"-51"
  • Retracted Length 39"
  • Features Trailer Stabilizing Jack is Used to Prevent Up-ending Semi-trailers When They are Not Connected to a Tractor During Loading and Unloading Operations
  • Handle 20" Removable Handle
  • Standards OSHA
  • Item Stabilizing Jack
  • Base 17-5/8" x 22-3/4"
  • Overall Height 51"
  • Wheel 10"
  • Max. Lift Height 4 ft. 3"
  • Adjustment Range 39" - 51"
  • Static Load Capacity 100,000 lbs.
  • Includes Handle
  • Head 8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories