IR THERMAL CONDENSATION SCANNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

IR THERMAL CONDENSATION SCANNER

EXTECH

Web Price : $205.42 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EXTIRT600
  • Mfr. Model # IRT600
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.75 lbs

Product Details

Infrared non-contact thermal condensation scanner. Measures temperature and humidity, then calculates the dew point and warns when for conditions for mold exist. Great for process that require surface temperature control and monitoring.

Technical Specs

  • Includes 9 V Battery and Instructions
  • Item Dual Laser IR Thermal Condensation Scanner
  • Battery Type 9V
  • Humidity Range (% RH) 20 to 80
  • Min./Max. Memory Max Hold
  • Special Features Mold Growth Conditions Alert, Dual Laser, IR Thermometer
  • Emissivity Fixed 0.95
  • Temp. Range (F) 32 Degrees - 122 Degrees
  • Focus Spot Size and Distance 1" Spot at 12"
  • Display Backlit LCD and Bargraph
  • Data Hold Max Hold
  • Dew Point Range (F) -22 Degrees F to 212 Degrees F (-30 Degrees C to 100 Degrees C)
  • Infrared Temp. Range -22 to 662 Degrees F
  • For Use With Great for Processes That Require Surface Temperature Control and Monitoring
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list