!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUST WIRE SHLVG H 63 W 36 D 18

INDUST WIRE SHLVG H 63 W 36 D 18

APPROVED VENDOR

INDUST WIRE SHLVG H 63 W 36 D 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUST WIRE SHLVG H 63 W 36 D 18

INDUST WIRE SHLVG H 63 W 36 D 18

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1ZTF9
  • Mfr. Model # 1ZTF9
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

Shelves adjust in 1 inch increments. 800-lb. shelf capacity on 24, 36, and 48 inch widths (based on evenly distributed loads). 600-lb. shelf capacity on 60 and 72 inch widths (based on evenly distributed loads). Add-on shelving units, additional shelves, liners and other accessories available.

Technical Specs

  • Item Wire Shelving Unit
  • Includes (4) Shelves and (4) Posts
  • Overall Height 63"
  • Standards NSF
  • Colour Silver
  • Overall Depth 18"
  • Overall Width 36"
  • Number of Shelves 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list