!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDOOR DISPLAY STAND, SIDE MOUNT, SILVER, 11 X 8 1/2 IN, OVERALL HEIGHT 8 1/2 IN, ALUMINUM

INDOOR DISPLAY STAND, SIDE MOUNT, SILVER, 11 X 8 1/2 IN, OVERALL HEIGHT 8 1/2 IN, ALUMINUM

FLEXIKROME

INDOOR DISPLAY STAND, SIDE MOUNT, SILVER, 11 X 8 1/2 IN, OVERALL HEIGHT 8 1/2 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDOOR DISPLAY STAND, SIDE MOUNT, SILVER, 11 X 8 1/2 IN, OVERALL HEIGHT 8 1/2 IN, ALUMINUM

INDOOR DISPLAY STAND, SIDE MOUNT, SILVER, 11 X 8 1/2 IN, OVERALL HEIGHT 8 1/2 IN, ALUMINUM

FLEXIKROME

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FTNINE815063
  • Mfr. Model # INE815063
  • UNSPSC # 56121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

Keep the public informed with this aluminum indoor display stand. This stand is 11 inches in width and 8 1/2 inches in height, with an overall height of 8 1/2 inches. Each stand is silver in colour with a snap frame mounting style.

Technical Specs

  • Item Indoor Display Stand
  • Size 8-1/2" x 11"
  • Material Aluminum
  • Mounting Style Snap Frame
  • Overall Height 8-1/2"
  • Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list