!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IND POST WIDE WEB RD NO ENTRY

IND POST WIDE WEB RD NO ENTRY

TENSATOR

IND POST WIDE WEB RD NO ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IND POST WIDE WEB RD NO ENTRY

IND POST WIDE WEB RD NO ENTRY

TENSATOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TNS889PB21STDRBW
  • Mfr. Model # 889PB21STDRBW
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Item Barrier Post with Belt
  • Post Finish Red
  • Post Dia. 2-1/2"
  • Base Dia. 14"
  • Base Finish Black ABS No Scuff Cover
  • Belt Length 7-1/2 ft.
  • Belt Message No Entry
  • For Use With Safety and Security
  • ADA Compliance Yes
  • Post Material Steel
  • Post Height 38"
  • Base Type Black No Scuff
  • Base Material Cast Iron
  • Number of Belts 1
  • Belt Colour Red with White Text
  • Belt Width 6"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list