IND/OUT POST PVC DANGER KEEP OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

IND/OUT POST PVC DANGER KEEP OUT

TENSATOR

Web Price : $163.17 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TNS886-33STDNOYDXC
  • Mfr. Model # 886-33STDNOYDXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 2238
  • Shipping Weight 22.0 lbs

Technical Specs

  • Item 7-1/2' Belt
  • For Use With Safety and Security
  • Colour Black
  • Base Type Heavy-Duty Rubber
  • Belt Length 7-1/2 ft.
  • Post Finish Black
  • Belt Color Yellow Belt with Danger Keep Out
  • Number of Belts 1
  • Belt Message Danger - Keep Out
  • Base Material Heavy Duty Rubber
  • Base Dia. 19"
  • Belt Width 2"
  • Post Height 38"
  • Post Material PVC
  • Indoor / Outdoor Indoor/Outdoor
  • Post Dia. 2-1/2"
  • Base Finish Black
  • ADA Compliance No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list