!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IN-BED SPREADER,40 CU. FT.,VERTICAL FLOW

IN-BED SPREADER,40 CU. FT.,VERTICAL FLOW

SALTDOGG

IN-BED SPREADER,40 CU. FT.,VERTICAL FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IN-BED SPREADER,40 CU. FT.,VERTICAL FLOW

IN-BED SPREADER,40 CU. FT.,VERTICAL FLOW

SALTDOGG

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BUY1400701SS
  • Mfr. Model # 1400701SS
  • UNSPSC # 27112907
  • CATALOGUE PAGE # 798
  • Shipping Weight 685.0 lbs

Technical Specs

  • Item In-Bed Spreader
  • Capacity 40 cu. ft.
  • Mount Type Bed
  • Frame Stainless Steel
  • Width 47 in
  • Auger Type Vertical Flow
  • Spinner Type Poly
  • Includes Mounting Hardware Yes
  • For Use With Bulk Salt, Salt and Sand Mix
  • Spread Width Up to 30 ft
  • Hopper Material Stainless Steel
  • Height 32 1/8 in
  • Depth 86 13/16 in
  • Spinner Size 14"
  • Includes Variable Speed Controller, Top Screen, Stainless Steel Inverted V, Hold-Down Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list