IMPAXX FOC AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

IMPAXX FOC AMBER

TARGET TECH

http://catalogue.grainger.ca/2017?hybris=true
  • Item # TGTIPX310-2
  • Mfr. Model # IPX310-2
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Product Details

IPAXX LED perimeter lamp. High output solaris LED reflective technology in a compact lamp allowing multiple mounting options. Fully encapsulated waterproof housing, black bezel and mounting grommet standard. SAEJ595 Class 1. Amber LED, clear lens. Amps 0.7. Voltage 12.8.

Technical Specs

  • Item Warning Light
  • Flashes per Minute Variable
  • Current Drawn 0.7 A
  • Housing Material Polycarbonate
  • Lens Design Rectangular Center Focused
  • Includes Pigtail, Black Bezel, Rubber Grommet, Screws
  • Standards SAE J595 Class I, California Title 13
  • Power Source 12 VDC
  • Base Material Polycarbonate
  • Lens Material Polycarbonate
  • Features Clear Lens, Colored LED

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list