Discontinued with Replacement
IMPACT WRENCH M18 3/4 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

IMPACT WRENCH M18 3/4 BARE

MILWAUKEE

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTL2764-20
  • Mfr. Model # 2764-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 7.39 lbs
Compare
Suggested Replacement Product
CORDLESS IMPACT WRENCH,5.0 AH,6.3LBS,18V

Web Price : $444.59 / EACH

Product Details

Bare Tool (No Battery), Voltage 18.0, Drive Size 3/4 In., 0 - 1,700 No Load RPM, Blows per Minute 0 - 2,400, Max. Torque 8,000 ft-lbs, Handle Type Soft Grip T-Handle, Battery Included None, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 Ah, Features LED Worklight, Friction Ring, Tool Length 9-1/2 In., Tool Weight 5.7 lbs., Includes Tool

Technical Specs

  • Features LED Worklight
  • Includes (1) M18 Fuel(TM) 3/4" High-torque Impact Wrench With Friction Ring
  • Handle Type Soft Grip T-Handle
  • Item High-torque Impact Wrench with Friction Ring
  • Battery Included No
  • Battery Pack Replacement 48-11-1840
  • Max. Torque 375 ft.-lbs. (Mode 1), 750 ft.-lbs. (Mode 2)
  • Drive Size 3/4"
  • Tool Weight 5.7 lbs.
  • Voltage 18.0
  • Battery Capacity 4.0Ah
  • Tool Length 9-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Square
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list