!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ICE MELT ORGANIC 20KG

ICE MELT ORGANIC 20KG

ECO SOLUTIONS

ICE MELT ORGANIC 20KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ICE MELT ORGANIC 20KG

ICE MELT ORGANIC 20KG

ECO SOLUTIONS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ECSOM22.7KG
  • Mfr. Model # OM22.7KG
  • UNSPSC # 46161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs
Suggested Replacement Product
GRANULAR ICE MELT, -30 ° C, COLOURLESS, 20 KG, BAG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.06 / EACH

EHC: EHC :

Technical Specs

  • Item Granular Ice Melt
  • Effective Temp. -30 Degrees C
  • Package Type Poly Bag
  • Size 20 kg
  • Net Weight 50 lbs.
  • Contains Granular Sodium Coated with Degraded Sugar Beet Juice, Natural Corrosion Inhibitors

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list