Hopper Lid,Blue,Fits 40-1/2 cu. ft. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

Hopper Lid,Blue,Fits 40-1/2 cu. ft.

VESTIL

http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESPLID-H150BU
  • Mfr. Model # PLID-H150BU
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1938
  • Shipping Weight 61.0 lbs
Compare

Product Details

Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design

Technical Specs

  • Item Self Dumping Hopper Lid
  • Fits Truck Size (Cu.-Yd.) 1-1/2 cu. yd.
  • Overall Length 40-1/4"
  • Includes Installation Hardware Included, Lockable Prop, Lock Not Included
  • Colour Blue
  • Overall Height 9"
  • Overall Width 42-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list