HYDRAULIC DIRECTIONAL VALVE,2 SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HYDRAULIC DIRECTIONAL VALVE,2 SPOOL

CHIEF

Web Price : $331.06 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG46C515
  • Mfr. Model # 2P80
  • UNSPSC # 40141608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.6 lbs

Technical Specs

  • Factory Preset Relief Valve Setting (PSI) 2500
  • For Use With Hydraulic Applications
  • Height (In.) 3-1/2
  • Adjustable PSI Range 1500 to 3625
  • Item Hydraulic Directional Valve
  • Length (In.) 9-1/2
  • Width (In.) 6-1/2
  • Center Tandem
  • Relief Valve Range (PSI) 1500 to 3625
  • Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
  • Spool Action Manual
  • Outlet Port Size - Hydraulic Valves #10 SAE
  • Valve Ways and Positions 4-Way/3-Position
  • Inlet Port Size - Hydraulic Valves #10 SAE
  • Max. Flow - Hydraulic Valves 21.0 gpm
  • Max. Pressure - Hydraulic Valves 3,625 PSI
  • Number of Spools - Hydraulic Valves 2
  • Work Port Size - Hydraulic Valves #10 SAE

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list