HX HD CP SCRW GR 2 UNC PLTD 3/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HX HD CP SCRW GR 2 UNC PLTD 3/8X1

PAPCO

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PPCB071-489
  • Mfr. Model # B071-489
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Product Details

Grade 2 cap screw, UNC, plated. Size 3/8 x 1 inches.

Technical Specs

  • Fastener Length 1"
  • Tensile Strength 74,000 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Rockwell Hardness B80 - B100
  • Proof Load 55,000 PSI
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list