HVAC MOTOR,1/15 HP,1625 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HVAC MOTOR,1/15 HP,1625 RPM,115V

DAYTON

Web Price : $141.43 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE10J179
  • Mfr. Model # 10J179
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1505
  • Shipping Weight 7.01 lbs

Product Details

HVAC Motor,PSC,Totally Enclosed Air-Over,1/15 HP,Nameplate RPM 1,625,Number of Speeds 1,NEMA/IEC Frame Nonstandard,Voltage 115,60 Hz,1 Phase,Full Load Amps 1.2,Stud Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Ball Bearings,Max.

Technical Specs

  • HP 1/15
  • Full Load Amps 0.83
  • Includes 5 MFD 370 VAC Capacitor
  • Item HVAC Motor
  • Nameplate RPM 1,625
  • RPM Range 1,601 - 1,700
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Shaft Length 2-1/2"
  • Voltage 115
  • Standards UL Recognized (E37403) CSA Certified
  • Frame 4.4
  • Length Less Shaft 3-1/2"
  • Body Dia. 4.4"
  • Shaft Dia. 3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list