HVAC MOTOR,1/10 HP,1550 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HVAC MOTOR,1/10 HP,1550 RPM,115V

DAYTON

Web Price : $261.03 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # AOS4M161D
  • Mfr. Model # 4M161D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.15 lbs

Technical Specs

  • Item HVAC Motor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Enclosure Design Open Air-Over
  • Nameplate RPM 1,550
  • Frame 4.4
  • Hz 60
  • Full Load Amps 3.1
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-1/8"
  • Shaft Length 6-3/4"
  • Resilient Ring Dia. 2-1/2"
  • RPM Range 1,501 - 1,600
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • HP 1/10
  • No. of Speeds 3
  • Voltage 115
  • Phase 1
  • Motor Mounting Type Ring
  • Ins. Class B
  • Motor Bearings Sleeve
  • Motor Shaft Rotation CCWLE
  • Shaft Dia. 3/8"
  • Body Dia. 4.4"
  • Duty Continuous
  • Ring to Ring Center 4-3/8"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list