HUMP SPEED RUBBER W/CON KIT 120X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HUMP SPEED RUBBER W/CON KIT 120X36

VESTIL

Web Price : $1,014.51 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESRSH120-36C
  • Mfr. Model # RSH120-36C
  • UNSPSC # 95121644
  • CATALOGUE PAGE # 1979
  • Shipping Weight 255.0 lbs

Product Details

Rubber speed hump controls traffic and reduces vehicle speeds. Ideal in neighborhoods, construction areas, hospitals, post offices, and airports. Can be removed for seal coating, snow removal, or change of location. Easy tongue and groove installation. Constructed of recycled and virgin rubber. Unit is black with yellow embedded highway tape to ensure high visibility. Includes both center and end modules.

Technical Specs

  • Height 2-7/16"
  • Includes Concrete Hardware Kit
  • Colour Black/Yellow
  • Item Rubber Speed Hump
  • Length 120"
  • Number of Holes 0
  • Width 35-1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list