!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOTPLATE-STIRRER,7X7,CERAMIC,DIGITA

HOTPLATE-STIRRER,7X7,CERAMIC,DIGITA

TALBOYS

HOTPLATE-STIRRER,7X7,CERAMIC,DIGITA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOTPLATE-STIRRER,7X7,CERAMIC,DIGITA

HOTPLATE-STIRRER,7X7,CERAMIC,DIGITA

TALBOYS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG16U293
  • Mfr. Model # 16U293
  • UNSPSC # 41102423
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Hot Plate Item Hot Plate Stirrer
  • Temp. Range (F) 41 Degrees to 932 Degrees
  • Plate Width 7"
  • Plate Material Ceramic
  • Load Capacity - Metric 2.5 L
  • Overall Length 14.8
  • Number of Stirring Positions 1
  • Speed 60-1600rpm
  • Includes Timer Yes
  • Amps 8.3
  • Standards TUV
  • Temp. Range (C) 5 Degrees to 500 Degrees
  • Plate Length 7"
  • Plate Shape Square
  • Load Capacity - English 84.5 oz
  • Overall Height 4.3"
  • Overall Width 9.9"
  • Variable Speed Yes
  • Auto Shutoff Yes
  • Voltage 120
  • Watts 1000
  • Includes Support Rod, Clamp, Connector And Rtd Probe

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list