HOSE REEL DEF 26 FT. 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOSE REEL DEF 26 FT. 3/4IN

PIUSI

Web Price : $685.77 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PIUF0075007A
  • Mfr. Model # F0075007C
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 3262
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Hose Reel
  • Hose Inside Dia. 3/4"
  • Max. Pressure 100 PSI
  • Max. Temp. 120 Degrees F
  • Overall Height 21"
  • Latch Protective
  • Swivel Material Polypropylene
  • Housing Material Aluminium
  • Hose Included Yes
  • Hose Length 25 ft.
  • Hose Material EPDM
  • Reel Inlet 3/4" Hose Barb
  • Overall Width 10"
  • Seal Type EPDM
  • Finish - Hose Reels Polypropylene
  • Includes Mount, Inlet Connection, Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list