HOSE REEL,1/2",50 FT,300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HOSE REEL,1/2",50 FT,300 PSI

REELCRAFT

Web Price : $1,503.16 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GUS12U316
  • Mfr. Model # UR7850 OLB
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.02 lbs

Technical Specs

  • Includes Hose and Ball Stop
  • Item Spring Return Hose Reel
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Bearings Permanently Lubricated
  • Latch Locking
  • Overall Height 20-1/4"
  • Overall Width 7"
  • Seal Type Viton(R)
  • Swivel Material Stainless Steel
  • Max. Pressure 300 psi
  • Hose Ends 1/2" (M)NPT
  • Hose Material DEF
  • Hose Length 50 ft.
  • Reel Inlet 1/2" (F)NPT
  • Hose Inside Dia. 1/2"
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Enclosed Reel No
  • Finish - Hose Reels Powder Coated

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list