!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE KT W/BALL VALVE

HOSE KT W/BALL VALVE

FILL-RITE

HOSE KT W/BALL VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE KT W/BALL VALVE

HOSE KT W/BALL VALVE

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FILKITHA32V
  • Mfr. Model # KITHA32V
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Diesel exhaust fluid (DEF) hose kit with ball valve nozzle, 8 ft.

Technical Specs

  • Item Hose Ball Valve
  • Hose Inside Dia. 3/4"
  • Hose Tube Material EPDM
  • Max. Working Pressure @ 70 F 38 psi
  • Compatible Chemicals Antifreeze (Coolant), DEF, Ethylene Glycol, Glycerin, Motor Oil
  • Food Grade No
  • Wetted Materials EPDM, Polypropylene
  • For Use With FILHP32V
  • Hose Length 8 ft.
  • Hose Outside Dia. 1 in
  • Hose Cover Material EPDM
  • Temp. Range 15 Degrees to 120 Degrees F
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Fertilizers, Formic Acid, Fresh Water, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Diesel Exhaust Fluid Compatible Yes
  • Features Hose Clamp
  • Includes 3/4" x 8 ft. Hose with Ball Valve Tap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list