!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOPPER TUB W DRAIN PLUG, COLOUR CODED, BLUE, 404 QT, 46 1/2 X 26 X 16 1/4, POLYETHYLENE

HOPPER TUB W DRAIN PLUG, COLOUR CODED, BLUE, 404 QT, 46 1/2 X 26 X 16 1/4, POLYETHYLENE

REMCO

HOPPER TUB W DRAIN PLUG, COLOUR CODED, BLUE, 404 QT, 46 1/2 X 26 X 16 1/4, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOPPER TUB W DRAIN PLUG, COLOUR CODED, BLUE, 404 QT, 46 1/2 X 26 X 16 1/4, POLYETHYLENE

HOPPER TUB W DRAIN PLUG, COLOUR CODED, BLUE, 404 QT, 46 1/2 X 26 X 16 1/4, POLYETHYLENE

REMCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RMC69153
  • Mfr. Model # 69153
  • UNSPSC # 23152904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Product Details

This colour-coded blue hopper tub features a drain plug and has a 404-quart capacity. It measures 46 1/2 length x 26 width x 16 1/4 inches height and is made of polyethylene. It is made for use with manufacturer number 69123.

Technical Specs

  • Item Hopper Tub
  • Capacity (Qt.) 303
  • Overall Width (In.) 26
  • Colour Blue
  • For Use With Mfr. No. .69123
  • Type Color Coded
  • Overall Length (In.) 46-1/2
  • Overall Height (In.) 16-1/4
  • Material Polyethylene
  • Features Drain Plug

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list