!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOOK,CLEVIS,GRAB,7100 LB,3/8 IN

HOOK,CLEVIS,GRAB,7100 LB,3/8 IN

DAYTON

HOOK,CLEVIS,GRAB,7100 LB,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK,CLEVIS,GRAB,7100 LB,3/8 IN

HOOK,CLEVIS,GRAB,7100 LB,3/8 IN

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1DNC7
  • Mfr. Model # 1DNC7
  • UNSPSC # 31162605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Item Grab Hook With Clevis
  • Grade 80
  • Trade Size 3/8"
  • Hook Opening 1/2"
  • Clevis Pin Diameter 1/2 in
  • Colour Silver
  • For Use With Chain
  • Material Forged Steel
  • Hook Attachment Type Clevis
  • Working Load Limit 7100 lb.
  • Hook Reach Length 2-5/16"
  • Clevis Inside Width 1/2"
  • Finish Galvanized
  • Standards Conforms to ASTME 1444-94A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list