!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLDER FOR HEXAGONAL MARKERS

HOLDER FOR HEXAGONAL MARKERS

MARKAL

HOLDER FOR HEXAGONAL MARKERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLDER FOR HEXAGONAL MARKERS

HOLDER FOR HEXAGONAL MARKERS

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRK85490
  • Mfr. Model # 85490
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Product Details

For Scan-It Plus 1/2 in. hex crayons. For all 1/2 in. hexagonal markers. Made of durable hardwood. Protects crayons from breakage. Comes with leather wrist strap. Length 5 in.

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Marking Tool Colour Family Blacks
  • Marking Tool Tip Size Group Large
  • Colour Black
  • Item 109 Peterson Holder
  • Marking Tool Surface Material Cardboard, Wood
  • Tip Size Holds 1/2" Tip Markers
  • Features Adjustable Locking Ring Keeps Markers in Place During Use, Comfortable Leather Wrist Strap Fits Over Gloves and Reduces Dropping, Designed for Use with the Following Markal Markers: Scan-it(R) Plus 1/2" (1.3 Cm) Hex and Other Hex-shaped Markal Markers, Extended Marking Distance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list