HND DRYER NOVA 5 WHITE AUTO 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HND DRYER NOVA 5 WHITE AUTO 115V

NOVA

Web Price : $481.23 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DRY0212
  • Mfr. Model # 0212
  • UNSPSC # 41104919
  • CATALOGUE PAGE # 1747
  • Shipping Weight 13.92 lbs

Product Details

Nova 5(R) hand dryer, aluminum cover. White. Dimensions 12 in. x 8.7 in. x 9.3 in. 115 V. Surface mounted. Low sound, durable unit. 30-second dry time. Brushless version. cUL certified.

Technical Specs

  • Item Nova 5(R) Hand Dryer, Aluminum Cover
  • Voltage 120
  • Depth 9-19/64"
  • Colour White
  • Height 12"
  • Width 8-45/64"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list