HIGH VISIBILITY VEST CLASS2 OR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HIGH VISIBILITY VEST CLASS2 OR L

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR1YAG5
  • Mfr. Model # 1YAG5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Compare

Product Details

High Visibility Vest, ANSI Class 2, Size L, Colour Orange, Fits Chest Size 51 In., Length 22-7/8 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item Hi Vis Vest
  • Gender Unisex
  • Standards ANSI-ISEA 107
  • ANSI Class 2
  • Fits Chest Size 51"
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Features 360 Degree Visibility
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Stripe Color Family Silver
  • Vest Material Polyester Mesh
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list