HIGH VISIBILITY VEST CLASS1 ORNG M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HIGH VISIBILITY VEST CLASS1 ORNG M

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR1YAD4
  • Mfr. Model # 1YAD4
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs
Compare

Product Details

High Visibility Vest, ANSI Class 1, Size M, Colour Orange, Fits Chest Size 46 In., Length 26 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item Hi Vis Vest
  • Vest Size Medium
  • Gender Unisex
  • Vest Material Polyester
  • ATPV Rating Not Rated
  • Standards ANSI-ISEA 107
  • Vest Stripe Color Family Orange/Red/Silver
  • Number of Pockets (Inside) 1
  • Number of Pockets with Closure 0
  • ANSI Class 1
  • Fits Chest Size 46"
  • Stripe Color Silver
  • Vest Closure Type Hook-and-Loop
  • Vest Length 31"
  • Safety Vest Item Traffic Vest
  • Back Stripe Pattern U-Block
  • Number of Pockets (Outside) 0
  • Features 360 Degree Visibility

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list