HIGH SPEED BURNISHER,2000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HIGH SPEED BURNISHER,2000 RPM

NOBLES

Web Price : $4,250.54 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG4VDX4
  • Mfr. Model # 4VDX4
  • UNSPSC # 47121603
  • CATALOGUE PAGE # 1637
  • Shipping Weight 96.0 lbs

Product Details

Powerful 2,000 RPM pad rotation for excellent gloss results. 15 to 45 lbs., 7 to 20 kg variable pressure to give your floors a smooth, even finish. 66 dBA sound level and low vibration for anytime cleaning and operator comfort. Corrosion proof polyethylene construction.

Technical Specs

  • Includes Floating Pad Driver, and Folding Handle
  • Item High Speed Burnisher
  • Construction Rotationally Molded
  • Dust Control Cloth Filter to .3 microns at 99%
  • Cord Length 75 ft.
  • Motor 1.5 HP
  • Pad Size 20"
  • Brush Speed 2000 RPM
  • Power Source 115VAC, 60 Hz, 15A
  • Sound Level 66 dBA
  • Max. Productivity 15,000 sq. ft./hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list