!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH HEAT PRIMER 11 OZ.

HIGH HEAT PRIMER 11 OZ.

RUST-OLEUM

HIGH HEAT PRIMER 11 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH HEAT PRIMER 11 OZ.

HIGH HEAT PRIMER 11 OZ.

RUST-OLEUM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM257719
  • Mfr. Model # 257719
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

High heat primer. Resists temperatures to 2,000 degrees F maximizing topcoat adhesion.

Technical Specs

  • Item High Heat Primer
  • Colour Gray
  • Size/Net Weight 340 g
  • Dry Time 1 to 2 hr.
  • VOC 582 g\L
  • Function Heat Primer
  • Standards Canadian WHMIS Class
  • Type High Heat
  • Container Size 319mL
  • Coverage 8 sq. ft./can
  • Temp. Range 2000 Degrees F
  • Application Method Any Angle Spray
  • Characteristics Gas and Oil Resistant

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list