!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH BAY VAPOR TIGHT 4L T5HO HVOLT

HIGH BAY VAPOR TIGHT 4L T5HO HVOLT

LITHONIA LIGHTING

HIGH BAY VAPOR TIGHT 4L T5HO HVOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH BAY VAPOR TIGHT 4L T5HO HVOLT

HIGH BAY VAPOR TIGHT 4L T5HO HVOLT

LITHONIA LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ABR205UY6
  • Mfr. Model # 205UY6
  • UNSPSC # 39111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Item - Decorative and Surface Mount Fixtures High-Pressure Hose-Down Fixture
  • Max. Fixture Wattage 234
  • Colour Temperature 4100K
  • IP Rating IP65, IP66, IP67
  • Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight
  • Lamp Watts - Fixtures 54W
  • Colour Rendering Index 85 CRI
  • Standards UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list