HIGH BAY LED 24000L HVOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HIGH BAY LED 24000L HVOLT

LITHONIA LIGHTING

Web Price : $809.13 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR214PP7
  • Mfr. Model # 214PP7
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1174
  • Shipping Weight 19.0 lbs

Product Details

I-Beam LED high bay lighting, 24.000 lumens, 347 - 480 voltage. Product Contributes to Reducing Energy Consumption. Applications include manufacturing, warehousing and other large indoor spaces with mounting height ranges from 15-40 feet. Die-formed alumi

Technical Specs

  • Standards UL
  • Lumens 25,000
  • Light Distribution Wide
  • Colour Temperature 3,000K
  • Space to Mtg. Height Ratio 1-1/4:1
  • Lumens per Watt 103.0
  • Number of Light Bars 4
  • Fixture Length 45-1/2"
  • Fixture Height 3-5/8"
  • Fixture Temp. Range -20 Degrees C - 40 Degrees C
  • Fixture Voltage 347 - 480
  • Fixture Width 11-11/16"
  • Fixture Rated Life 100,000 hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list