HIGH BAY LED 18000L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HIGH BAY LED 18000L

LITHONIA LIGHTING

Web Price : $717.79 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR213XA0
  • Mfr. Model # 213XA0
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1174
  • Shipping Weight 14.0 lbs

Product Details

I-Beam LED high bay lighting, 18,000 lumens, 120 - 277 voltage. Product Contributes to Reducing Energy Consumption. Applications include manufacturing, warehousing and other large indoor spaces with mounting height ranges from 15-40 feet. Die-formed alumi

Technical Specs

  • Lumens 20,000
  • Colour Temperature 3,000K
  • Fixture Voltage 120 - 277
  • Number of Light Bars 4
  • Space to Mtg. Height Ratio 1-1/4:1
  • Fixture Width 11-11/16"
  • Fixture Rated Life 100,000 hr.
  • Includes 4000k Coloring
  • Fixture Warranty 5 yr.
  • Light Distribution Wide
  • Standards UL
  • Fixture Temp. Range -20 Degrees C - 40 Degrees C
  • Lumens per Watt 103.0
  • Fixture Length 45-1/2"
  • Fixture Height 3-5/8"
  • LED Replacement For 400 W HPS/MH
  • Item LED High Bay

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list