!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH BAY FIXTURE, LED, I-BEAM, 4 LIGHT BARS, 18000 LUMENS, 347-480 V, 45 1/2 X 11 11/16 X 3 5/8 IN

HIGH BAY FIXTURE, LED, I-BEAM, 4 LIGHT BARS, 18000 LUMENS, 347-480 V, 45 1/2 X 11 11/16 X 3 5/8 IN

LITHONIA LIGHTING

HIGH BAY FIXTURE, LED, I-BEAM, 4 LIGHT BARS, 18000 LUMENS, 347-480 V, 45 1/2 X 11 11/16 X 3 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH BAY FIXTURE, LED, I-BEAM, 4 LIGHT BARS, 18000 LUMENS, 347-480 V, 45 1/2 X 11 11/16 X 3 5/8 IN

HIGH BAY FIXTURE, LED, I-BEAM, 4 LIGHT BARS, 18000 LUMENS, 347-480 V, 45 1/2 X 11 11/16 X 3 5/8 IN

LITHONIA LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ABR214XWK
  • Mfr. Model # 214XWK
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This I-beam, LED, high bay fixture has 18,000 lumens, a voltage of 347-480, and a 100,000-hour life. It measures 45 1/2 length x 11 11/16 width x 3 5/8 inches height and has 103 lumens per watt. It can be mounted between 15 and 40 feet and has a space to mounting height ratio of 1 1/4:1. This fixture has four light bars with a colour temperature of 3,000 K.

Technical Specs

  • Lumens 20,000
  • Colour Temperature 3,000K
  • Fixture Voltage 347 - 480
  • Number of Light Bars 4
  • Lumens per Watt 103.0
  • Fixture Length 45-1/2"
  • Fixture Height 3-5/8"
  • Light Distribution Wide
  • Standards UL
  • Fixture Temp. Range -20 Degrees C - 40 Degrees C
  • Lamp Type - Fixtures LED
  • Space to Mtg. Height Ratio 1-1/4:1
  • Fixture Width 11-11/16"
  • Fixture Rated Life 100,000 hr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list