!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HID CORE/COIL BALLAST KIT 400 WATTS

HID CORE/COIL BALLAST KIT 400 WATTS

LUMAPRO

HID CORE/COIL BALLAST KIT 400 WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID CORE/COIL BALLAST KIT 400 WATTS

HID CORE/COIL BALLAST KIT 400 WATTS

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4CRH8
  • Mfr. Model # 4CRH8
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 188
  • Shipping Weight 14.08 lbs

Product Details

HID Ballast, Lamp Type Metal Halide, Lamp Watts 400, ANSI Code M135/M155, Input Watts 454, Input Voltage 120/208/240/277/480, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 3.8 Operating Amps @ 120V, 2.1 Operating Amps @ 208V, 1.9 Operating Amps @ 240V, 1.7 Operating Amps @ 277V, 0.9 Operating Amps @ 480V, Insulation Class H, No Thermal Protection, Length 4-3/4 In., Width 4-5/16 In., Height 4-1/4 In.

Technical Specs

  • Item HID Ballast
  • Figure Number A26
  • Ballast Bulb Type Metal Halide
  • Max. Bulb Watts 400 W
  • Input Watts 454
  • Frequency 60Hz
  • Operating Amps @ 208V 2.1
  • Operating Amps @ 277V 1.7
  • Insulation Class H
  • Length 4-3/4"
  • Height 4-1/4"
  • Ballast Start Type Pulse
  • ANSI Code M135/M155
  • Number of Bulbs Supported 1
  • Input Voltage 120/208/240/277/480
  • Min. Starting Temp. -20 Degrees F
  • Operating Amps @ 120V 3.8
  • Operating Amps @ 240V 1.9
  • Operating Amps @ 480V 0.9
  • Thermal Protection No
  • Width 4-5/16"
  • Includes Capacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list