HEX KEY SET BALL END METRIC 9 PC
HEX KEY SET BALL END METRIC 9 PC
EKLIND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
22-piece Ball-Hex-L(TM) hex key set, SAE/Metric.
Technical Specs
- Item Ball-Hex-L(TM) Metric Sets
- Finish Black Oxide
- Number of Pieces 9
- Length Family Long
- Number of Tips 2
- Non-Magnetic No
- Corrosion Resistant Yes
- Measurement Type Metric
- Driver Material Alloy Steel
- Key Shape L
- Handle Type L-Shaped
- Handle Material Alloy Steel
- Standards ANSI B18.3, Federal Specification GGG-K-275D
- Includes Plastic Holder
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Overall Length 6 19/32 in
- Container Type Plastic Holder
- End Shape Hex
- Non-Sparking No
- Tether Ready No
- Insulated No
- Material Alloy Steel
- Fastener Holding No
- Number of Ball Ends 1
- Grip Style Plain
- Container LxWxH 7 in x 2 13/16 in x 23/32 in
- Container Features Indexed
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.90
/ EACH
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.53
/ EACH
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.20
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.81
/ SET
-
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.20
/ EACH