HELMET WELDING PYTHON BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HELMET WELDING PYTHON BLACK

ARC ONE

Web Price : $456.19 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ONEIDF48-1100
  • Mfr. Model # IDF48-1100
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Large roomy interior to minimize carbon monoxide build-up with ample space for a respirator. Choose from a variety of variable shade auto-darkening filters from the standard reliable filter to the New iDF (Intelligent Darkening Filters). Auto Variable and iTIG Modes. ANSI Z87.1. CSA

Technical Specs

  • Item Auto-Darkening Welding Helmet
  • Colour Black
  • Viewing Area 7.25 sq. in.
  • Welding Helmet Material Nylon
  • Number of Arc Sensors 2
  • Graphics Black
  • Power Source Solar Powered
  • ADF Controls Digital
  • Battery Life 3000 hr.
  • EN379 Classification 1/1/1/2
  • Features Cutting Edge in Style With a Custom Rounded Front and Custom Polycarbonate Insert. Optimally Balanced and Lightweight to Reduce Welder's Fatigue. Large Roomy Interior to Minimize Carbon Monoxide Build-up With Ample Space for a Respirator. Choose From a Variety of Variable Shade Auto-darkening Filters From the Standard Reliable Filter to the "new" Idf (intelligent Darkening Filters) Featuring Auto Variable and Itig Modes Allowing the Worker to Set the Idf Filter to Individual Preferred Settings, That are Water and Dust Resistant and Have the Highest Level of Uv/ir Protection.
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black
  • Series Python(R)
  • Switching Speed 1/15,000 sec.
  • TIG AMP Rating 5 A
  • Headgear Ratchet
  • Battery Type AA
  • Includes Autodarkening Filters/ Headgear/Sweatband/ Cover Plate
  • Standards ANSI Z87.1. CSA Certified to Z94.3 Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list