HELMET,TITANIUM 9400I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HELMET,TITANIUM 9400I

MILLER

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MLW245-804
  • Mfr. Model # 245-804
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Product Details

Titanium(TM) 9400i Titanium(TM) Series ADF welding helmets. Shade range 8 - 13 variable, Light shade #3. The Elite series welding helmets window is 30% larger then standard lens for maximum viewing capability.

Technical Specs

  • Welding Helmet Color Silver
  • Welding Helmet Light State 3.0
  • Features Grinding Shield, Aluminum Heat Shield, Shock-Absorbing Gasket, Quick Release for Front Cover Lens Changes, Four Arc Sensors 1/20,000 Sec Lens Speed, Sensitivity and Delay Control 0.10 - 1.0 Sec, TIG Rating 5 Amps, Auto-On/Auto-Off Power Control
  • Colour Silver
  • Includes Lithium Batteries, Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses, Helmet Bag, Comfort Cushion
  • Item Welding Helmet
  • Lens Shade 8 - 13
  • Series Titanium 9400I
  • Headgear Ratchet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list