HELMET,MP-10/INFERNO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HELMET,MP-10/INFERNO

MILLER

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MLW235-627
  • Mfr. Model # 235-627
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs
Compare

Product Details

Passive welding helmet with industry standard size shade #10 filter plate and inside cover lens. Viewing area: 4 x 4 in. (102 mm x 108 mm). Can be upgraded to an auto darkening lens. Convenient magnifying lens holder. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Item Inferno(TM)
  • Lens Shade 10
  • Welding Helmet Color Graphics
  • Includes Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses
  • Series MP-10
  • Welding Helmet Type Passive
  • Viewing Area 16.0
  • Features 1/3,000 Sec Lens Speed, TIG Rating 20 Amps
  • Colour Inferno
  • Headgear Ratchet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list